Shop XSCORP
See all product information
BS8B 8 Gauge Gold-Plated Black Barrier Spade Terminals - 10 Pack
Mfr # BS8B
Zoro # G103797965
product price:Â $32.85
/eaKey Features
Insulation Coverage
Partial Coverage
Minimum Wire Size
8 AWG
Maximum Wire Size
8 AWG
Insulation Color
Black
Termination Style
Crimp
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BS8B
Zoro #
G103797965
UPC #
-
Country of Origin
China
Dimensions
Minimum Wire Size
8 AWG
Maximum Wire Size
8 AWG
Details
Item
Fork Terminal
Insulation Coverage
Partial Coverage
Insulation Color
Black
Termination Style
Crimp
Terminal Shape
Barrier Fork
Description
These 8 gauge spade terminals are much more professional than using a bare wire connection. Simply insert your bare wire, crimp, slide the protective sleeve over the end and your done! You are now ready to make a solid connection that will last for quite a while. The protective sleeves will ensure your wires aren't making contact with each other and causing shorts. Pick your 10 pack up today, and you will not regret your purchase!
Terminal Features:
10 Pack of 8 Gauge Barrier Spade Terminals.
Gold-Plated terminals for excellent electrical transfer.
Equipped with protective sleeves.
More professional-looking installation than bare wire.
Prevents corrosion of the copper strands in your cable.
Color: Black.
Terminal Features:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.