Xsorb

Sorbents, Oil, 1 PR


product price: $90.19
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 10 ft.
  • Width 10 ft.
  • Fluids Absorbed Oil
  • Height 5"
See all product information

Product Information

  • Brand Xsorb
  • MFR # XNB210S-2
  • Zoro # G6589733
  • Country of Origin United States
  • Category Sorbents

Dimensions

Length 10 ft.
Width 10 ft.
Height 5"

Details

Item Sorbents
Fluids Absorbed Oil

Description

Oil Select Bi-Boom,5 In. x 10 ft.,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.