Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xsorb Loose Absorbent, 1 gal, Universal, White XL37-2

Loose Absorbent, 1 gal, Universal, White (Discontinued)

  • Mfr # XL37-2
  • Zoro # G3926937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL37-2
Zoro #
G3926937
UPC #
769175953701
Country of Origin
United States

Dimensions

Container Size
6 qt

Details

Spill Control - Fluids Absorbed
Universal
Item
Loose Absorbent
Composition Detail
Inert Minerals
Item - Spill Control
Loose Absorbent
Volume Absorbed per Pkg.
1 gal
Color
White
Weight
5 lb
Absorbent - Container Type
Shaker Bottle
Fluids Absorbed
Universal
Container Type
Shaker Bottle
Application
General Application
Composition
Inert Minerals
Volume Absorbed Per Pkg.
2 gal.
Volume Absorbed Range
0 to 9 gal
Scent
Not Scented
Non-Abrasive
No
Specialized Applications
General Application
Silica Free
Yes
Slip Resistant
Yes
Volume
6 qt
Specific Liquid Compatibility
Hazardous Materials (Except Hydroflouric Acid), Universal and Carbon Based
Granular Grade
2 - Fine
Pallet Quantity
126
Product Type
Loose Absorbent
Container Type and Capacity
6 qt Shaker Bottle

Description

Loose Absorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Hazardous Materials (Except Hydroflouric Acid), Universal and Carbon Based, Container Type Shaker Bottle, Composition Detail Amorphous Siliceous Mineral Silicate of Various Compositions, Container Type and Capacity 6 qt Shaker Bottle, Weight 5 lb, Volume 6 qt, Volume Absorbed per Pkg. 1 gal, Granular Grade 2 - Fine, Specialized Applications General Application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.