
Pre-Inked 2-Color Stock Stamp, COPY, 1.63 x 0.5, Red/Blue Ink
Mfr # 36027
Zoro # G823332859
product price:Â $18.25
/eaKey Features
Imprint Area Width
1.62 in
Legend
COPY
Type
Pre-Inked, Re-Inkable
Material
Plastic
Ink Color
Red/Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
36027
Zoro #
G823332859
UPC #
32507020229
Country of Origin
China
Dimensions
Imprint Area Width
1.62 in
Imprint Area Height
1/2 in
Details
Legend
COPY
Type
Pre-Inked, Re-Inkable
Material
Plastic
Ink Color
Red/Blue
Item
Stamp
Description
The laser engraved rubber makes this stamp strong for many years of use. Makes thousands of impressions before needing to be re-inked. Use Xstamper refill ink only, use of any other ink will void out the warranty.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.