
Pre-Inked Round Stock Stamp, POSTED, 0.62" dia, Red Ink
Mfr # 36002
Zoro # G023332901
product price:Â $17.79
/eaKey Features
Ink Color
Red
Legend
POSTED
Imprint Area Height
0.62 in
Imprint Area Width
0.62 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
36002
Zoro #
G023332901
UPC #
32507113631
Country of Origin
China
Dimensions
Imprint Area Height
0.62 in
Imprint Area Width
0.62 in
Details
Item
Stamp
Ink Color
Red
Legend
POSTED
Material
Plastic
Type
Pre-Inked, Re-Inkable
Description
One light touch makes a sharp impression. Makes thousands of impressions before needing to be re-inked. Use Xstamper refill ink only, use of any other ink will void out the warranty.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.