Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xstamper Eco-Green VersaDater Message Dater, 2 1/8 x 1 5/16, RECEIVED, Blue/Red 66211

VersaDater Message Dater, 2 1/8 x 1 5/16, RECEIVED, Blue/Red (Discontinued)

  • Mfr # 66211
  • Zoro # G6080223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66211
Zoro #
G6080223
UPC #
32507662115
Country of Origin
China

Dimensions

Imprint Area Height
1.31"
Imprint Area Width
2.13"

Details

Item
Stamps
Legend
RECEIVED
Stamp Ink Color
Blue/Red
Weight
0.33 lbs
Includes
Includes one Impression Frame.
Years
8
Stamp Type
Message Dater

Description

Xstamper® ECO-GREEN VersaDater Message Dater, 2 1/8 x 1 5/16, RECEIVED, Blue/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.