Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Telescoping Extension Ladder, 250 lb Load Capacity

  • Mfr # 760P+

  • Zoro # G4620985


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Extended Ladder Height
10.5 ft
Load Capacity
250 lb
ANSI Type
I
Material
Aluminum
Closed Height
2.42 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760P+
Zoro #
G4620985
UPC #
898140000680
Country of Origin
China

Dimensions

Extended Ladder Height
10.5 ft
Closed Height
2.42 ft
Bottom Width
19 in
Closed Depth
3.9 in
Ladder Height
10.5 ft
Overall Height
11 ft
Retracted Height
2.4 ft
Standing Height - Maximum
7.5 ft
Rung Depth
1.5 in
Extended Height
10.5 ft
Rung Width
12 in
Reach Height - Maximum
15 ft
Overall Depth
3.8 in
Base Width
18 in

Details

Load Capacity
250 lb
ANSI Type
I
Material
Aluminum
Net Weight
20 lb
Color
Red
Adjustable Increments
12 in
Item
Telescoping Extension Ladder
Series
Home Series 760
Rung/Step Spacing
12 in
Rung Spacing
12 in
Standards
ANSI, OSHA Compliant
Number of Rungs
11
Adjustment Increments
12 in
Tread Type
Smooth
Rung Type
Step
Load Capacity - Maximum
250 lb
Weight
21 lb
Number of Sections
1
Ladder Type
Telescoping Ladder
ANSI Duty Rating
Type I
Ladder Material
Aluminum

Description

Telescoping Extension Ladder, Material Aluminum, Extended Ladder Height 10 ft 6 in, ANSI Type 1, Load Capacity 250 lb, Adjustable Increments 12 in, Bottom Width 18 in, Home Series, Closed Height 29 in, Section Length Not Applicable, Net Weight 23 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.