Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Telescoping Extension Ladder, 250 lb Load Capacity

  • Mfr # 770P+

  • Zoro # G4084615


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Extended Ladder Height
12.5 ft
Load Capacity
250 lb
ANSI Type
I
Material
Aluminum
Closed Height
2.67 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770P+
Zoro #
G4084615
UPC #
898140000970
Country of Origin
China

Dimensions

Extended Ladder Height
12.5 ft
Closed Height
2.67 ft
Bottom Width
20 in
Closed Depth
4 in
Ladder Height
12.5 ft
Base Width
19 in
Rung Depth
1.5 in
Standing Height - Maximum
9.5 ft
Extended Height
12.5 ft
Overall Height
13 ft
Overall Depth
4.1 in
Retracted Height
2.7 ft
Reach Height - Maximum
17 ft
Rung Width
12 in

Details

Load Capacity
250 lb
ANSI Type
I
Material
Aluminum
Net Weight
27 lb
Color
Orange
Adjustable Increments
12 in
Item
Telescoping Extension Ladder
Series
Home Series 770
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Rung Spacing
12 in
Adjustment Increments
12 in
Load Capacity - Maximum
250 lb
Ladder Material
Aluminum
Number of Rungs
13
ANSI Duty Rating
Type I
Weight
25 lb
Number of Sections
1
Ladder Type
Telescoping Ladder
Tread Type
Smooth
Rung Type
Step

Description

Telescoping Extension Ladder, Material Aluminum, Extended Ladder Height 12 ft 6 in, ANSI Type 1, Load Capacity 250 lb, Adjustable Increments 12 in, Bottom Width 19 in, Home Series, Closed Height 21 in, Section Length Not Applicable, Net Weight 30 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.