Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Telescoping Extension Ladder, 250 lb Load Capacity

  • Mfr # 785P+

  • Zoro # G4377258


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Extended Ladder Height
15.5 ft
Load Capacity
250 lb
ANSI Type
I
Material
Aluminum
Closed Height
3.04 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
785P+
Zoro #
G4377258
UPC #
898140000307
Country of Origin
China

Dimensions

Extended Ladder Height
15.5 ft
Closed Height
3.04 ft
Bottom Width
19.75 in
Closed Depth
4.5 in
Ladder Height
15.5 ft
Rung Width
12 in
Rung Depth
1.5 in
Reach Height - Maximum
20 ft
Overall Height
16 ft
Overall Depth
4.7 in
Base Width
19.5 in
Retracted Height
3 ft
Extended Height
15.4 ft
Standing Height - Maximum
19.4 ft

Details

Load Capacity
250 lb
ANSI Type
I
Material
Aluminum
Net Weight
38 lb
Color
Navy
Adjustable Increments
12 in
Item
Telescoping Extension Ladder
Series
Pro Series 785
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Rung Spacing
12 in
Ladder Material
Aluminum
ANSI Duty Rating
Type I
Tread Type
Smooth
Adjustment Increments
12 in
Load Capacity - Maximum
250 lb
Number of Sections
1
Ladder Type
Telescoping Ladder
Rung Type
Step
Weight
35 lb
Number of Rungs
16

Description

Telescoping Extension Ladder, Material Aluminum, Extended Ladder Height 15 ft 6 in, ANSI Type 1, Load Capacity 250 lb, Adjustable Increments 12 in, Bottom Width 19 1/2 in, PRO Series, Closed Height 36 in, Section Length Not Applicable, Net Weight 40 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.