Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Telescoping Extension Ladder, 300 lb Load Capacity

  • Mfr # 780P+

  • Zoro # G4377267


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Extended Ladder Height
12.5 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Closed Height
2.67 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780P+
Zoro #
G4377267
UPC #
898140000802
Country of Origin
China

Dimensions

Extended Ladder Height
12.5 ft
Closed Height
2.67 ft
Bottom Width
19.75 in
Closed Depth
4.5 in
Ladder Height
12.5 ft
Rung Depth
1.5 in
Rung Width
12 in
Standing Height - Maximum
16.4 ft
Extended Height
12.4 ft
Retracted Height
2.7 ft
Reach Height - Maximum
17 ft
Overall Height
13 ft
Base Width
19 in
Overall Depth
4.4 in

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
32 lb
Color
Green
Adjustable Increments
12 in
Item
Telescoping Extension Ladder
Series
Pro Series 780
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Rung Spacing
12 in
Load Capacity - Maximum
300 lb
Number of Sections
1
Tread Type
Smooth
ANSI Duty Rating
Type IA
Ladder Type
Telescoping Ladder
Rung Type
Step
Number of Rungs
13
Adjustment Increments
12 in
Ladder Material
Aluminum
Weight
30 lb

Description

Telescoping Extension Ladder, Material Aluminum, Extended Ladder Height 12 ft 6 in, ANSI Type 1A, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 19 in, PRO Series, Closed Height 32 in, Section Length Not Applicable, Net Weight 37 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.