Zoro Homepage

Aluminum Telescoping Extension Ladder, 300 lb Load Capacity

  • Mfr # CS155+/300

  • Zoro # G2118436


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Extended Ladder Height
15.5 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Closed Height
3.04 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS155+/300
Zoro #
G2118436
UPC #
850008138041
Country of Origin
China

Dimensions

Extended Ladder Height
15.5 ft
Closed Height
3.04 ft
Bottom Width
19.75 in
Ladder Height
15.5 ft
Closed Depth
4.5 in
Extended Height
15.4 ft
Reach Height - Maximum
20 ft
Standing Height - Maximum
19.4 ft
Retracted Height
3 ft
Overall Depth
4.6 in
Rung Depth
2.3 in
Overall Height
16 ft
Rung Width
12 in
Base Width
19.8 in

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
40 lb
Color
Black
Adjustable Increments
12 in
Item
Telescoping Extension Ladder
Series
Contractor Series CS155
Rung/Step Spacing
12 in
Rung Spacing
12 in
Standards
ANSI, OSHA Compliant
Adjustment Increments
12 in
ANSI Duty Rating
Type IA
Number of Rungs
16
Ladder Type
Telescoping Ladder
Number of Sections
1
Weight
40 lb
Ladder Material
Aluminum
Load Capacity - Maximum
300 lb
Rung Type
Step
Tread Type
Smooth

Description

Telescoping Extension Ladder, Material Aluminum, Extended Ladder Height 15 ft, ANSI Type 1A, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 19 3/4 in, Contractor Series, Closed Height 36 in, Section Length Not Applicable, Net Weight 40 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.