Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Telescoping Extension Ladder, 300 lb Load Capacity

  • Mfr # XXC714/300

  • Zoro # G2118628


product price: $643.43
/ea
Free Shipping & Returns

Key Features

Extended Ladder Height
14 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Closed Height
2.74 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XXC714/300
Zoro #
G2118628
UPC #
850008138034
Country of Origin
China

Dimensions

Extended Ladder Height
14 ft
Closed Height
2.74 ft
Bottom Width
21 in
Step Depth
2.3 in
Ladder Height
14 ft
Closed Depth
9 in
Stepladder Standing Height - Maximum
5 ft
Extension Ladder Standing Height - Maximum
10 ft
Stepladder Height - Minimum
2.1 ft
Staircase Ladder Height - Maximum
7 ft
Staircase Ladder Standing Height - Maximum
5 ft
Base Width
21 in
Leaning Ladder Height - Maximum
14 ft
Overall Height
7 ft
Overall Depth
9 in
Extension Ladder Height - Maximum
14 ft
Leaning Ladder Standing Height - Maximum
12 ft
Stepladder Height - Maximum
7 ft
Reach Height - Maximum
18 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
50 lb
Color
Black
Number of Steps
7
Adjustable Increments
12 in
Item
Telescoping Extension Ladder
Series
Contractor Series XXC714
Rung/Step Spacing
12 in
Standards
ANSI
Ladder Configurations
Extension Ladder, Stepladder
Step Spacing
12 in
Shoe Type
Replaceable, Slip-Resistant
Ladder Material
Aluminum
ANSI Duty Rating
Type IA
Tread Type
Ribbed
Number of Configurations
2
Weight
50 lb
Step Type
Angled Rung
Load Capacity - Maximum
300 lb
Folding
Foldable

Description

Combination Ladder, Extended Ladder Height 14 ft, ANSI Type 1A, Material Aluminum, Load Capacity 300 lb, Closed Depth 9 in, Closed Height 33 in, Bottom Width 21 in, Series Contractor, Standards ANSI, Ladder Configurations Extension Ladder, Stepladder, Net Weight 40 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.