Zoro Homepage

Carry Case, Coated Rip Resistant Nylon

  • Mfr # 782

  • Zoro # G3943694


product price: $53.89
/ea

Key Features

Overall Height
33 in
Overall Width
5 in
Includes
Intergrated Carry Handle and Shoulderstap
Overall Length
20 in
For Use With
2KFG2, 453V25, 48WJ47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782
Zoro #
G3943694
UPC #
898140000185
Country of Origin
China

Dimensions

Overall Height
33 in
Overall Width
5 in
Overall Length
20 in

Details

Includes
Intergrated Carry Handle and Shoulderstap
Item
Carry Case
For Use With
2KFG2, 453V25, 48WJ47
Material
Coated Rip Resistant Nylon
Color
Black
Load Capacity - Maximum
300 lb
Compatible Ladder Type
Telescoping Ladders
Compatible with Manufacturer Model Number
750P(+), 760P(+), 770P(+), 780P, 785P
Product Type
Carry Case
Compatible with Series
Pro Series
Compatible Manufacturer Model Number
750P(+), 760P(+), 770P(+), 780P, 785P
Compatible Manufacturer Part Number
750P(+), 760P(+), 770P(+), 780P, 785P
Compatible with Manufacturer Model No.
750P(+), 760P(+), 770P(+), 780P, 785P
Compatible with Mfr. Model No.
750P(+), 760P(+), 770P(+), 780P, 785P
For Use with Mfr Model Number
750P(+), 760P(+), 770P(+), 780P, 785P
For Use With Mfr. Model Number
750P(+), 760P(+), 770P(+), 780P, 785P
Compatible Pump Manufacturer Part Number
750P(+), 760P(+), 770P(+), 780P, 785P
Compatible Mfr. Model Number
750P(+), 760P(+), 770P(+), 780P, 785P

Description

Carry Case, Coated Rip Resistant Nylon, Includes Intergrated Carry Handle and Shoulderstap, For Use with 2KFG2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.