Zoro Homepage

Carrying Bag, For Z610-0780

  • Mfr # 781

  • Zoro # G5196527


product price: $56.59
/ea

Key Features

Overall Height
34 in
Overall Width
5 in
Includes
Carry Case
Overall Length
21 in
For Use With
2KFF9, 9KJN8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781
Zoro #
G5196527
UPC #
898140000161
Country of Origin
China

Dimensions

Overall Height
34 in
Overall Width
5 in
Overall Length
21 in

Details

Includes
Carry Case
Item
Carry Case
For Use With
2KFF9, 9KJN8
Load Capacity
300 lb
Material
Nylon
Color
Black
Load Capacity - Maximum
300 lb
Compatible with Manufacturer Model Number
750P, 760P, 770P, 780P(+), 785P(+), CS155(+)/250, CS155(+)/300, CS165(+)/250
Compatible Ladder Type
Telescoping Ladders
Compatible with Series
Contractor Series
Product Type
Carry Case
Compatible Manufacturer Model Number
750P, 760P, 770P, 780P(+), 785P(+), CS155(+)/250, CS155(+)/300, CS165(+)/250
Compatible Manufacturer Part Number
750P, 760P, 770P, 780P(+), 785P(+), CS155(+)/250, CS155(+)/300, CS165(+)/250
Compatible with Manufacturer Model No.
750P, 760P, 770P, 780P(+), 785P(+), CS155(+)/250, CS155(+)/300, CS165(+)/250
Compatible with Mfr. Model No.
750P, 760P, 770P, 780P(+), 785P(+), CS155(+)/250, CS155(+)/300, CS165(+)/250
For Use with Mfr Model Number
750P, 760P, 770P, 780P(+), 785P(+), CS155(+)/250, CS155(+)/300, CS165(+)/250
For Use With Mfr. Model Number
750P, 760P, 770P, 780P(+), 785P(+), CS155(+)/250, CS155(+)/300, CS165(+)/250
Compatible Pump Manufacturer Part Number
750P, 760P, 770P, 780P(+), 785P(+), CS155(+)/250, CS155(+)/300, CS165(+)/250
Compatible Mfr. Model Number
750P, 760P, 770P, 780P(+), 785P(+), CS155(+)/250, CS155(+)/300, CS165(+)/250

Description

Carry Case, Material Nylon, Load Capacity 300 lb., For Use With Mfr. No. Z610-0780

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.