Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladder Rung Cover, Silicone, 2KFG1

  • Mfr # TC812

  • Zoro # G6560141


product price: $29.69
/ea

Key Features

Includes
Ladder Rung Cover
For Use With
CS125/300BKBK
Material
Silicone
Manufacturers Warranty Length
1 yr
Adjustable Up To
150 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC812
Zoro #
G6560141
UPC #
898140000529
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Includes
Ladder Rung Cover
Item
Ladder Rung Cover
For Use With
CS125/300BKBK
Material
Silicone
Adjustable Up To
150 in
Finish
Matte
Color
White
Compatible Ladder Type
Telescoping Ladders
Tread Type
Rubber Mat
Product Type
Rung Cover

Description

Ladder Rung Cover, Material Silicone, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.