Zoro Homepage

Ladder Rung Cover, Silicone, 9KJN8, 2KFF8

  • Mfr # TC811

  • Zoro # G6562573


product price: $29.29
/ea

Key Features

Overall Height
2 in
Overall Width
2 in
Includes
Ladder Rung Cover
Overall Length
18 in
For Use With
760P, 785P, CS155/250BKBK, TC811
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC811
Zoro #
G6562573
UPC #
898140000819
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Width
2 in
Overall Length
18 in
Manufacturers Warranty Length
1 yr

Details

Includes
Ladder Rung Cover
Item
Ladder Rung Cover
For Use With
760P, 785P, CS155/250BKBK, TC811
Material
Silicone
Finish
Matte
Adjustable Up To
186 in
Color
White
Tread Type
Rubber Mat
Product Type
Rung Cover
Compatible Ladder Type
Telescoping Ladders

Description

Ladder Rung Cover, Material Silicone, Gauge Not Applicable, Overall Length 18 in, Overall Width 2 in, Overall Height 2 in, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.