Zoro Homepage
This item is Discontinued.
Xtend + Climb Telescoping Ladder, 12 ft 6 in, Aluminum, 300 lb Load Capacity CS125/300BKBK

Telescoping Ladder, 12 ft 6 in, Aluminum, 300 lb Load Capacity (Discontinued)

  • Mfr # CS125/300BKBK
  • Zoro # G4321235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS125/300BKBK
Zoro #
G4321235
UPC #
898140000864
Country of Origin
China

Dimensions

Extended Ladder Height
12 ft 6 in
Stepladder Height
12 ft. 6"
Closed Depth
4.5 in
Closed Height
32 in
Ladder Height
12 ft 6 in
Bottom Width
19 3/4 in
Base Width
19.8 in
Retracted Height
2.7 ft
Extended Height
12.5 ft

Details

Item
Telescoping Ladder
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
34 lb
Standards
ANSI A14.2-2017, OSHA 29 CFR 1920.23
Rail Type
Aluminum
Rung/Step Spacing
12 in
Adjustable Increments
12 in
Adjustment Increments
12 in
ANSI Duty Rating
Type IA
Weight
34 lb
Rung Spacing
12 in
Load Capacity - Maximum
300 lb
Ladder Material
Aluminum

Description

Telescoping Ladder, Material Aluminum, Extended Ladder Height 12 ft 6 in, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 19 3/4 in, Rail Type Aluminum, Closed Height 32 in, Section Length Not Applicable, Net Weight 34 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.