Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xtend + Climb Xtend+Climb 3 Step Folding Safety Step Stool with Handrail WT3

Xtend+Climb 3 Step Folding Safety Step Stool with Handrail (Discontinued)

  • Mfr # WT3
  • Zoro # G5286103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WT3
Zoro #
G5286103
UPC #
898140000031
Country of Origin
China

Description

The Xtend+Climb StableStep WT3 Step Stool is valued for its ultimate stability and strength. This 3 step stool exceeds standards with an ANSI Type IAA 375 lbs duty rating. Given its superior strength, this ladder is made from industrial grade aluminum allowing for a lightweight design. The key performance qualities of the StableStep are its 8 inch deep steps with non-slip tread, which ascend in a stair-like format, and topped off with a locking bar, making it easy to go up and down with maximum stability and safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.