Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Levelers Replacement Rubber Feet

  • Mfr # 604-8

  • Zoro # G407392064


product price: $54.99
/ea

Key Features

Ladder Height
0.31 ft
Length
2 in
Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
604-8
Zoro #
G407392064
UPC #
-
Country of Origin
United States

Dimensions

Ladder Height
0.31 ft
Length
2 in
Width
3.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.