This item is Discontinued.

Xtool Desktop laser cutter and engraver, D1 Pro 10W deluxe kit, Working Area: 16.93x15.75 inches MXD-K001-004

Desktop laser cutter and engraver, D1 Pro 10W deluxe kit, Working Area: 16.93x15.75 inches (Discontinued)

  • Mfr # MXD-K001-004
  • Zoro # G412647531
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
MXD-K001-004
Zoro #
G412647531
UPC #
193122011136
Country of Origin
China

Details

Input Voltage
110V

Description

xTool D1 Pro 10W is the best-value laser engraver and cutter for home business and DIY. It simplifies the assembly and operation process for users and offers high-quality results with a sturdy design, helping creators to focus more on their ideas.Higher Power, Higher Speed: 400mm/s max.This deluxe kit comes with xTool D1 Pro Red-10W+Air Assist+RA2 Pro Rotary attachment tool +Risers8pcs.Air Assist: For cleaner and smoother laser cutting finish.RA2 Pro+8 Risers: 4-in-1 rotary helps process sphere objects.Sturdy and durable construction.6mm Basswood cutting in one pass for 10W.Compatible with LightBurn.Ideal for hobbyists, educators, woodworkers, crafters, DIYers, makers, tech enthusiasts, small businesses owners etc.

Restrictions

This item has been restricted from sale in the following states: AK, HI