This item is Discontinued.

Xtool Desktop laser cutter and engraver.  D1 Pro 10W Machine Red + 40W Laser Module MXD-K001-004

Desktop laser cutter and engraver. D1 Pro 10W Machine Red + 40W Laser Module (Discontinued)

  • Mfr # MXD-K001-004
  • Zoro # G512647547
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
MXD-K001-004
Zoro #
G512647547
UPC #
-
Country of Origin
China

Details

Input Voltage
110V

Description

This bundle contains xTool D1 Pro 10W Red Machine and 40W Laser Module.xTool D1 Pro 10W is an ultra accurate and fast laser cutter and engraver for home business and DIY. The powerful 10W diode laser enables higher productivity up to 400mm/s. The smaller laser focus 0.080.10mm and tiny engraving line width makes for impeccable details. Besides, users can easily and precisely adjust the focus on xTool D1 Pro 10W.Working Area:430400mm 16.9315.75 inches.40W Laser Module: Mighty power hammers thick & large projects.Ideal for hobbyists, woodworkers, crafters, DIYers, makers, home users, tech enthusiasts, small businesses owners and more.

Restrictions

This item has been restricted from sale in the following states: AK, HI