Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xtool Enclosed Diode Laser Cutter and Engraver. S1 40W MXD-K101-001

Enclosed Diode Laser Cutter and Engraver. S1 40W (Discontinued)

  • Mfr # MXD-K101-001
  • Zoro # G812647544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXD-K101-001
Zoro #
G812647544
UPC #
193122015912
Country of Origin
China

Details

Input Voltage
110V

Description

Unparalleled safety, Unbeatable capacity.Twin-point Positioning, camera-like precision, simpler and more accurate.Working Speed: 600mm/s. Curved surface engraving. Automatic batch processing. Spot Size: 0.080.06mm. Auto passthrough: Engraving material length up to 3 meters. Ideal for hobbyists, woodworkers, educators, crafters, DIYers, makers, tech enthusiasts, small business owners etc.


  • Unparalleled safety, Unbeatable capacity
  • Working Area:19.61*13inch (498*330mm)
  • Working Speed: 600mm/s
  • Curved surface engraving
  • Spot Size: 0.08*0.06mm
  • Automatic batch processing
  • Lid-open safety stop: Opening the cover instantly halts operation to prevent laser leakage
  • Ideal for woodworkers, educators, hobbyists, crafters, DIYers, makers, technology enthusiasts, small business owners and more
  • Optional Accessories: Rotary Attachment Tool Pro (RA2 Pro), Desktop Smoke Purifier, Air Assist, Riser Base, Honeycomb Panel, Automatic Conveyor Feeder

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.