Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xtool Screen Printer Basic Kit MXS-K001-P01

Screen Printer Basic Kit (Discontinued)

  • Mfr # MXS-K001-P01
  • Zoro # G012667014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS-K001-P01
Zoro #
G012667014
UPC #
193122018074
Country of Origin
China

Details

Voltage
110V

Description

Contains xTool Screen Printer Basic Kit.Screen Printer Basic Kit: Frame1, Screen3, Ink4 and others.The screen printer needs to be used with a laser machine.Note: The image is for illustration purposes only to show compatibility with xTool laser engravers. The package does not include any xTool laser engraver.The xTool M1 and xTool F1 are incompatible with the Screen Printer Multi-color Kit, you may opt for the Basic Kit instead.xTool's Solution with Laser:Traditional screen printing is expensive, time consuming and requires a lot of space. Many people have a desire to create, but are intimidated by the complex process, equipment and clean-up. In the recent 18 months of trials and development, we have finally succeeded in making an innovative product that makes screen printing accessible to all. During our internal testing, 80 participants with all skill levels were incredibly successful at creating prints with the xTool Screen Printer!Reinventing the Traditional ProcessWay Faster Than Ever:Using laser engraving and the revolutionary two-sided coater screen, we shortened the traditional 1-2 day process of creating a screen using film printers and UV lights to an amazing 1-3 hour process. Its now so easy to just dive in and start your journey as a screen printing artist!

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.