22274G, Men's Insulated Boots, 10 D, Neoprene, 15" Height, Copper/Tan

  • Mfr # 22274G/10

  • Zoro # G4945841


product price:  $173.99
/pr
Free Shipping & Returns

Key Features

Color
Copper/Tan
Toe Type
Plain
Footwear Width
D
Height
15"
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22274G/10
Zoro #
G4945841
UPC #
086189007627
Country of Origin
China

Dimensions

Size
10
Footwear Width
D
Height
15"
Boot Height
15 in

Details

Item
Rubber Boots
Color
Copper/Tan
Toe Type
Plain
Waterproof
Yes
Upper Material
Neoprene
Closure Type
Pull On
Gender
Men's
Series
22274G
Insulated
Yes
Footwear Sole Pattern
Chevron
Metatarsal Guard
No
Predominant Footwear Color
Brown
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Shape
Round
Shank Material
Neoprene
For Outdoor Traction
Yes
Style Number
22274G
Resists
Acids, Contaminants, Corrosives
Standards
ASTM F2413-11 EH
Rubber Boot Style
Knee
Footwear Closure Type
Pull On
Midsole Material
Cork
Outsole Material
Neoprene
Insulation Type
Polymeric Foam
Shoe Style
Knee
Wide Toe Cap
No
Construction
Flexible, Hand-layered 100% Waterproof, Seamless Construction Triple-dipped Shells for Watertight Protection, Chevron Outsole and Heel, Polymeric Foam Insulation, Built-in Cushion Insoles with Arch Support

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated Yes, Size 10, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.