Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ankle Deck Boot, 7 M, Leather, 6 in H, Navy Red

  • Mfr # 22733

  • Zoro # G712158317


product price: $115.00
/pr
Free Shipping & Returns

Key Features

Width
M
Upper Material
Leather
Outsole Material
Rubber
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22733
Zoro #
G712158317
UPC #
86189077729
Country of Origin
Dominican Republic

Dimensions

Size
7
Width
M
Height
6 in

Details

Item
Ankle Deck Boot
Color
Navy Red
Upper Material
Leather
Outsole Material
Rubber

Description

The Ankle Deck Boot collection has been crafted specifically for off shore anglers. Anglers are athletes, and like any athlete they demand the best footwear to help them perform at a high level. We've created a lightweight design with the same slip resistant Chevron outsole found on our Legacy boots. The 6in ankle deck boot is a great option for any on the water athlete looking for protection with slip on and go styling. This boot is constructed with hand layed rubber, and so not classified as a commercial grade boot. For those looking for a commercial grade ankle height deck boot please search for the Wheelhouse Boot. Ankle Deck Boot collection has been crafted specifically for off shore anglers. Anglers are athletes, and like any athlete they demand the best footwear to help them perform at a high level. We've created a lightweight design with the same slip resistant Chevron outsole found on our Legacy boots. The 6in ankle deck boot is a great option for any on the water athlete looking for protection with slip on and go styling. This boot is constructed with hand layed rubber, and so not classified as a commercial grade boot. For those looking for a commercial grade ankle height deck boot please search for the Wheelhouse Boot. Recommend half sizes order up 100% Waterproof Slip Resistant Chevron Outsole XPRESSCOOL Liner Front and Rear Pull On Tabs Shaft Circumference is 12. 6 inches Toe Box Height 1. 19 inches Approximately 3. 16lbs Measurements were taken from a men's size 9. Expect slight variations based on size


  • • XPRESSCOOL Liner
  • • 100% Waterproof
  • • Recommend half sizes order up
  • • Measurements were taken from a size 9. There may be slight variations based on size.
  • • Shaft Circumference is 12.6 inches
  • • Front and Rear Pull-On Tabs
  • • Slip-Resistant Chevron Outsole
  • • Toe Box Height 1.19 inches
  • • Toe Box Height 1.19 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.