Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Upper, Rubber Outsole, Floral Blue, Size 10 M

  • Mfr # XAUNW200

  • Zoro # G012158659


product price: $57.99
/pr

Key Features

Footwear Width
M
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XAUNW200
Zoro #
G012158659
UPC #
193715533526
Country of Origin
China

Dimensions

Footwear Width
M
Size
10

Details

Color
Floral Blue
Upper Material
Leather
Outsole Material
Rubber

Description

The Auna sandal is the result of years of testing and refinement. The Auna incorporates a high rebound PU footbed coupled with an abrasion resistant forefoot strap. This sandal is built to be supportive and comfortable for long days on the water or land. It features our innovative TUFgrp outsole, a revolutionary patent pending design constructed from a specially formulated rubber compound. TUFgrp provides next level traction on flat and hard surfaces as well as wet and uneven terrain. TUFgrp is independently verified SRC rated to deliver next level non marking grip.


  • • TUFGRP Next level traction on flat surfaces and uneven terrain / SRC rated to deliver next-level non-marking grip
  • • textured durable comfort footbed
  • • Constructed of a high rebound polyurethane blend which conforms to the foot
  • • Upper straps are reinforced underneath midsole for durability
  • • Salt water resistant, waterproof leather upper with lined neoprene for comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.