Zoro Homepage

Men's Ankle Boot, Plain Toe Toe, 6 in Height, White, 13

  • Mfr # XADSMGH1

  • Zoro # G315701828


product price: $150.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Gender
Men's
Width
M
Waterproof
Yes
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XADSMGH1
Zoro #
G315701828
UPC #
193715584344
Country of Origin
Dominican Republic

Dimensions

Size
13
Width
M
Height
6 in

Details

Toe Type
Plain Toe
Gender
Men's
Waterproof
Yes
Color
White
Item
Ankle Boot
Style Number
XADSMGH1

Description

The Ankle Deck Boot collection has been crafted specifically for off-shore anglers. Anglers are athletes, and like any athlete they demand the best footwear to help them perform at a high level. The Guy Harvey collection has the same great benefits and features signature blue pull tabs and Guy Harvey's signature Wahoo print. Ankle Deck Boot collection has been crafted specifically for off-shore anglers. Anglers are athletes, and like any athlete they demand the best footwear to help them perform at a high level. The Guy Harvey collection has the same great benefits and features signature blue pull tabs and Guy Harvey's signature Wahoo print. 100% Waterproof Moisture-wicking mesh lining Perforated EVA/PU insole High Performance, ultra-durable, lightweight ProLite midsole SRC slip resistant non-marking Chevron ground contact EVA outsole


  • 100% Waterproof
  • BioLite - eco-friendlier high performance EVA
  • Breathable Mesh Liner
  • Front and Rear Pull-On Tabs
  • SRC Rated Slip-Resistant Outsole
  • Guy Harvey Wahoo Print

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.