Men's Ankle Deck Boot Sport DriftTech, Black, Size 10
- Mfr # XADSMK00
- Zoro # G624233829
product price:Â
$
144.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Round
Style Number
XADSMK00
Waterproof
No
Heel Style
Flat
Upper Material
DriftTech - Engineered Knit Upper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XADSMK00
- Zoro #
- G624233829
- UPC #
- 193715704223
- Country of Origin
- Cambodia
Dimensions
- Size
- 10
- Footwear Width
- M
Details
- Toe Type
- Round
- Style Number
- XADSMK00
- Waterproof
- No
- Heel Style
- Flat
- Upper Material
- DriftTech - Engineered Knit Upper
- Chain Saw Cut Resistant
- No
- Color
- Black
- Item
- Men's Ankle Deck Boot Sport DriftTech
- Footwear Closure Type
- Pull-on
- Gender
- Men
- Outsole Material
- EVA
Description
The ADB Sport DriftTech combines a slip-resistant, non-marking, and drainable BioLite outsole with a DriftTech engineered mesh upper allowing water to flow through the full boot. Breathable and drainable, this boot also features high abrasion overlays for added durability. BioLite - eco-friendlier high performance EVA Drainage holes throughout to help with water DriftTech - Engineered Knit Upper Slip-resistant non-marking outsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.