Shop DUNLOP
See all product information
Create Account
RubberBoot, 5D, Mid-Calf, Black;Red, PR
- Mfr # LGKHE42.05
- Zoro # G022983777
product price:Â
$
176.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Insulated
Yes
Completely Non Metallic
Yes
Heel Definition
Defined Heel
Includes Metatarsal Guard
No
Width
D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LGKHE42.05
- Zoro #
- G022983777
- UPC #
- 791079187586
- Country of Origin
- United States
- Insulated
- Yes
- Completely Non Metallic
- Yes
- Item
- Rubber Boot
- Heel Definition
- Defined Heel
- Includes Metatarsal Guard
- No
- Gender
- Unisex
- Style Number
- LGKHE42
- Removable Insole
- Yes
- Waterproof
- Yes
- Puncture-Resistant Sole
- Yes
- Upper Material
- Polyurethane
- Toe Shape
- Round
- Color
- Black, Red
- Footwear Style
- Mid-Calf
- Predominant Footwear Color
- Black
- Outsole Technology
- Purofort(R)
- Electrical Hazard Rated
- No
- Toe Cap Material
- Composite
- Outsole Material
- Polyurethane
- Oil-Resisting Sole
- Yes
- Cold-Insulation Technology
- Purofort
- Wire Color
- Black, Red
- Toe Type
- Safety-Toe
Dimensions
- Width
- D
- Size
- 5
Description
Rubber Boot, Shoe Style Knee, Footwear Sole Pattern Purofort, Insulated Yes, Size 05, Footwear Width D, Unisex, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.