Shop XTRATUF
See all product information
Create Account
Men's Ankle Deck Boot Sport DriftTech, Black, Size 8
- Mfr # XADSMK00
- Zoro # G424234743
product price:Â
$
144.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Style Number
XADSMK00
Chain Saw Cut Resistant
No
Upper Material
DriftTech - Engineered Knit Upper
Toe Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XADSMK00
- Zoro #
- G424234743
- UPC #
- 193715704209
- Country of Origin
- Cambodia
- Color
- Black
- Style Number
- XADSMK00
- Chain Saw Cut Resistant
- No
- Upper Material
- DriftTech - Engineered Knit Upper
- Toe Type
- Round
- Gender
- Men
- Waterproof
- No
- Heel Style
- Flat
- Outsole Material
- EVA
- Item
- Men's Ankle Deck Boot Sport DriftTech
- Footwear Closure Type
- Pull-on
Description
The ADB Sport DriftTech combines a slip-resistant, non-marking, and drainable BioLite outsole with a DriftTech engineered mesh upper allowing water to flow through the full boot. Breathable and drainable, this boot also features high abrasion overlays for added durability. BioLite - eco-friendlier high performance EVA Drainage holes throughout to help with water DriftTech - Engineered Knit Upper Slip-resistant non-marking outsole