Shop XTRATUF
See all product information
Create Account
Men's Ice Fleece Lined Ankle Deck Boot, Legion Blue Rust, Size 10
- Mfr # XMABI200
- Zoro # G124235347
product price:Â
$
139.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Toe Type
Round
Upper Material
Rubber/Neoprene
Gender
Men
Heel Style
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XMABI200
- Zoro #
- G124235347
- UPC #
- 193715648800
- Country of Origin
- China
- Item
- Men's Ice Fleece Lined Ankle Deck Boot
- Toe Type
- Round
- Upper Material
- Rubber/Neoprene
- Gender
- Men
- Heel Style
- Flat
- Chain Saw Cut Resistant
- No
- Waterproof
- Yes
- Footwear Closure Type
- Pull-on
- Color
- Legion Blue Rust
- Outsole Material
- Rubber
- Style Number
- XMABI200
Dimensions
- Footwear Width
- M
- Size
- 10
Description
The ADB ICE is the ultimate winter boot. This boot features a Glacier Trek Pro outsole, our proprietary ice gripping compound paired with a slip-resistant rubber, built to keep you on your feet on wet ice or other wet and icy surfaces. The ADB ICE has a lightweight rubber upper that is 100% waterproof and includes a faux shearling lining for quick drying comfort and warmth. Faux shearling lining Reinforced heel for added durability Comfort EVA insole GlacierTrek Pro outsole Molded EVA comfort midsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.