Shop XTRATUF
See all product information
Create Account
Women's Salmon Sisters 15" Legacy Boot, Brown Kelp Oyster, Size 6
- Mfr # XWL900KO
- Zoro # G024234921
product price:Â
$
164.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Round
Style Number
XWL900KO
Outsole Material
Rubber
Color
Brown Kelp Oyster
Footwear Width
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XWL900KO
- Zoro #
- G024234921
- UPC #
- 193715654658
- Country of Origin
- Dominican Republic
Dimensions
- Footwear Width
- M
- Size
- 6
Details
- Toe Type
- Round
- Style Number
- XWL900KO
- Outsole Material
- Rubber
- Color
- Brown Kelp Oyster
- Waterproof
- Yes
- Gender
- Women
- Upper Material
- Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber
- Heel Style
- Defined
- Footwear Closure Type
- Pull-on
- Chain Saw Cut Resistant
- No
- Item
- Women's Salmon Sisters 15" Legacy Boot
Description
The Women's Legacy Boot offers flexible, all-day comfort and the best protection against the broadest range of acids, corrosives and contaminants. This version is in collaboration with the Salmon Sisters and features a Kelp and Oyster print. Recommend half sizes order up 100% Waterproof Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber Non-Marking Slip-Resistant Chevron Outsole Open cell foam insert for all day comfort
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.