
Men's Legacy Insulated Rubber Boots, Steel Toe, 15 in Height, Brown, 9
Mfr # 22273G/9
Zoro # G7301946
product price:Â $175.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Steel
Gender
Men's
Color
Brown
Height
15 in
Series
Legacy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22273G/9
Zoro #
G7301946
UPC #
-
Country of Origin
China
Dimensions
Size
9
Height
15 in
Details
Toe Type
Steel
Gender
Men's
Color
Brown
Item
Insulated Rubber Boots
Series
Legacy
Upper Material
Neoprene
Midsole Material
Cork
Insulated
Yes
Footwear Sole Pattern
Chevron
Shank Material
Neoprene
Resists
Acids, Corrosives, Contaminants
Footwear Closure Type
Pull On
Metatarsal Guard
No
Outsole Material
Neoprene
Insulation Type
Foam
Style Number
22273G
Standards
ASTM F2413-05
For Outdoor Traction
No
Shoe Style
Mid-Calf
Description
Insulated Mid-Calf Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated Yes, Size 9, Men's, Boot Height 12 in, Metatarsal Guard No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.