Men's Legacy Insulated Rubber Boots, Steel Toe, 15 in Height, Brown, 15
- Mfr # 22273G/15
- Zoro # G7301937
product price:Â
$
166.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Steel
Gender
Men's
Color
Brown
Height
15 in
Series
Legacy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22273G/15
- Zoro #
- G7301937
- UPC #
- -
- Country of Origin
- China
- Toe Type
- Steel
- Gender
- Men's
- Color
- Brown
- Item
- Insulated Rubber Boots
- Series
- Legacy
- Upper Material
- Neoprene
- Insulation Type
- Foam
- Midsole Material
- Cork
- Footwear Closure Type
- Pull On
- Outsole Material
- Neoprene
- Insulated
- Yes
- For Outdoor Traction
- No
- Metatarsal Guard
- No
- Footwear Sole Pattern
- Chevron
- Style Number
- 22273G
- Resists
- Acids, Corrosives, Contaminants
- Standards
- ASTM F2413-05
- Shoe Style
- Mid-Calf
- Predominant Footwear Color
- Brown
- Includes Metatarsal Guard
- No
- Toe Cap Material
- Steel
- Footwear Style
- Mid-Calf
- Wire Color
- Brown
Dimensions
- Size
- 15
- Height
- 15 in
- Boot Height
- 12 in
Description
Insulated Mid-Calf Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated Yes, Size 15, Men's, Boot Height 12 in, Metatarsal Guard No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.