This item is Discontinued.

Xtratuf Men's Pull On Boot, Plain Toe Toe, 6 in Height, Brown, 7 XMLA901

Men's Pull On Boot, Plain Toe Toe, 6 in Height, Brown, 7 (Discontinued)

  • Mfr # XMLA901
  • Zoro # G715704054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMLA901
Zoro #
G715704054
UPC #
193715585037
Country of Origin
China

Dimensions

Size
7
Width
M
Height
6 in

Details

Toe Type
Plain Toe
Gender
Men's
Color
Brown
Item
Pull On Boot
Outsole Material
Rubber
Style Number
XMLA901

Description

For over 60 years XTRATUF has been equipping commercial fishermen with Alaska proven footwear and boots. As fishing has evolved over the years so have the fishermen's needs, therefore we continue to innovate and solve for how our boots can help our users stay safe, feel confident, and remain comfortable. Our iconic Legacy boot has been around since the late 50's and our users are now wearing them in more environments and for more reasons than ever before. These new demands warrant innovation and so we integrated modern technologies and a low-cut design into the classic and well proven style. The Legacy Altitude Low is an all-terrain version of our classic Legacy boot. Built on a new outsole with multi-traction lugs designed for all terrain adventures while still maintaining SRA slip resistant when you find yourself back on wet and slippery decks. The outsole lugs are specifically designed to flex and shed debris as you move. 100% waterproof and constructed with our signature triple dipping technique, which creates a seamless and flexible barrier that is highly resistant to many organic and inorganic acids, chemicals, and contaminants


  • Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber
  • 100% Waterproof
  • SRA slip resistant lugged traction outsole
  • lug traction multi surface terrain
  • Open cell foam insert for all day comfort

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.