Shop XTRATUF
See all product information
Create Account
Men's Wheelhouse Ankle Deck Boot, Stone, Size 11
- Mfr # XMW103
- Zoro # G224233700
product price:Â
$
139.99
/pr
Free Shipping & Returns
Key Features
Chain Saw Cut Resistant
No
Style Number
XMW103
Footwear Closure Type
Pull-on
Outsole Material
Rubber
Upper Material
Rubber/Neoprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XMW103
- Zoro #
- G224233700
- UPC #
- 193715652579
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 11
- Footwear Width
- M
Details
- Item
- Men's Wheelhouse Ankle Deck Boot
- Chain Saw Cut Resistant
- No
- Style Number
- XMW103
- Footwear Closure Type
- Pull-on
- Outsole Material
- Rubber
- Upper Material
- Rubber/Neoprene
- Gender
- Men
- Toe Type
- Round
- Color
- Stone
- Heel Style
- Flat
- Waterproof
- Yes
Description
The XTRATUF Wheelhouse is the commercial grade version of the classic Ankle Deck Boot. When you are on your feet 12 hours or more, feet often will swell. This boot has a wider fit to address this issue and keep you comfortable. The 6-inch upper is reinforced in high wear areas, such as the toe and heel, for maximum durability. This boot features a molded EVA insole for all-day comfort, and a slip resistant, non-marking outsole. Abrasion resistant spandura neoprene Slip resistant, non marking rubber outsole Molded EVA insole 100% Waterproof bioDEWIX Dry with NZYM Lining - moisture-wicking and odor control system
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.