Shop XTRATUF
See all product information
Create Account
Men's Wheelhouse Ankle Deck Boot, Stone, Size 8
- Mfr # XMW103
- Zoro # G524234063
product price:Â
$
139.99
/pr
Free Shipping & Returns
Key Features
Heel Style
Flat
Waterproof
Yes
Gender
Men
Footwear Closure Type
Pull-on
Footwear Width
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XMW103
- Zoro #
- G524234063
- UPC #
- 193715652548
- Country of Origin
- Dominican Republic
- Heel Style
- Flat
- Waterproof
- Yes
- Gender
- Men
- Footwear Closure Type
- Pull-on
- Style Number
- XMW103
- Toe Type
- Round
- Chain Saw Cut Resistant
- No
- Item
- Men's Wheelhouse Ankle Deck Boot
- Outsole Material
- Rubber
- Color
- Stone
- Upper Material
- Rubber/Neoprene
Dimensions
- Size
- 8
- Footwear Width
- M
Description
The XTRATUF Wheelhouse is the commercial grade version of the classic Ankle Deck Boot. When you are on your feet 12 hours or more, feet often will swell. This boot has a wider fit to address this issue and keep you comfortable. The 6-inch upper is reinforced in high wear areas, such as the toe and heel, for maximum durability. This boot features a molded EVA insole for all-day comfort, and a slip resistant, non-marking outsole. Abrasion resistant spandura neoprene Slip resistant, non marking rubber outsole Molded EVA insole 100% Waterproof bioDEWIX Dry with NZYM Lining - moisture-wicking and odor control system
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.