Shop XTRATUF
See all product information
Create Account
Women's 15" Legacy Boot, Legacy Sahara, Size 6
- Mfr # XWL920
- Zoro # G424234286
product price:Â
$
159.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber
Style Number
XWL920
Outsole Material
Rubber
Footwear Width
M
Toe Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XWL920
- Zoro #
- G424234286
- UPC #
- 193715654573
- Country of Origin
- Dominican Republic
- Upper Material
- Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber
- Style Number
- XWL920
- Outsole Material
- Rubber
- Toe Type
- Round
- Item
- Women's 15" Legacy Boot
- Waterproof
- Yes
- Chain Saw Cut Resistant
- No
- Heel Style
- Defined
- Color
- Legacy Sahara
- Footwear Closure Type
- Pull-on
- Gender
- Women
Dimensions
- Footwear Width
- M
- Size
- 6
Description
The Women's Legacy Boot offers flexible, all-day comfort and the best protection against the broadest range of acids, corrosives and contaminants whether you're on land or at sea. This version is part of the new Legacy Sahara collection. Non-Marking Slip-Resistant Chevron Outsole Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber Open cell foam insert for all day comfort 100% Waterproof Recommend half sizes order up
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.