This item is Discontinued.

Xtratuf Women's Ankle Deck Boot, 7 M, Leather, 6 in H, Gray XWAB1TP

Women's Ankle Deck Boot, 7 M, Leather, 6 in H, Gray (Discontinued)

  • Mfr # XWAB1TP
  • Zoro # G412162904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWAB1TP
Zoro #
G412162904
UPC #
193715409449
Country of Origin
Dominican Republic

Dimensions

Size
7
Width
M
Height
6 in

Details

Item
Ankle Deck Boot
Color
Gray
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Gender
Women's

Description

XTRATUF Deck Boots have been crafted specifically for sport and recreational fishermen. Anglers are athletes and they need proper footwear to help them perform at their best. Weve created lightweight silhouettes with the same XTRATUF non marking, slip resistant Chevron outsole as our iconic Legacy boot. This version features a faux shearling liner for added warmth, a color detail at the heel and printed pull tabs. XTRAUF Deck Boots have been crafted specifically for sport and recreational fishermen. Anglers are athletes and they need proper footwear to help them perform at their best. Weve created lightweight silhouettes with the same XTRATUF non marking, slip resistant Chevron outsole as our iconic Legacy boot. This version features a faux shearling liner for added warmth, a color detail at the heel and printed pull tabs. 100% WATERPROOF: Boots and footwear that are built to be 100% waterproof Our SRA rated slip resistant outsoles are made from an exclusive rubber compound that grips the floor surface creating sure footing Faux shearling lining for added warmth XPRESSCOOL: evaporative cooling liner that helps regulate foot temperature to keep you comfortable in both cool and warm environments


  • • Faux shearling lining
  • • 100% Waterproof
  • • SRA Rated Slip-Resistant Outsole
  • • 100% Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.