Shop XTRATUF
See all product information
Create Account
Women's FisheWear 15" Legacy Boot, Grey Boho Bass, Size 10
- Mfr # XWL10FBB
- Zoro # G324235345
product price:Â
$
164.99
/pr
Free Shipping & Returns
Key Features
Color
Grey Boho Bass
Footwear Width
M
Style Number
XWL10FBB
Upper Material
Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber
Heel Style
Defined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XWL10FBB
- Zoro #
- G324235345
- UPC #
- 193715654931
- Country of Origin
- Dominican Republic
- Color
- Grey Boho Bass
- Item
- Women's Fishe®Wear 15" Legacy Boot
- Style Number
- XWL10FBB
- Upper Material
- Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber
- Heel Style
- Defined
- Outsole Material
- Rubber
- Waterproof
- Yes
- Footwear Closure Type
- Pull-on
- Chain Saw Cut Resistant
- No
- Gender
- Women
- Toe Type
- Round
Dimensions
- Footwear Width
- M
- Size
- 10
Description
The Women's Legacy Boot offers flexible, all-day comfort and the best protection against the broadest range of acids, corrosives and contaminants. This version is in collaboration with FisheWear and features their Boho Bass print. Recommend half sizes order up 100% Waterproof Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber Open cell foam insert for all day comfort Non-Marking Slip-Resistant Chevron Outsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.