Women's FisheWear Ankle Deck Boot, Indigo Artic Grayling Print, Size 6
- Mfr # XWAB2AG
- Zoro # G624233973
product price:Â
$
124.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Round
Heel Style
Flat
Waterproof
Yes
Outsole Material
Rubber
Footwear Closure Type
Pull-on
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XWAB2AG
- Zoro #
- G624233973
- UPC #
- 193715652470
- Country of Origin
- China
Dimensions
- Size
- 6
- Footwear Width
- M
Details
- Toe Type
- Round
- Heel Style
- Flat
- Waterproof
- Yes
- Item
- Women's Fishe®Wear Ankle Deck Boot
- Outsole Material
- Rubber
- Footwear Closure Type
- Pull-on
- Style Number
- XWAB2AG
- Gender
- Women
- Upper Material
- Rubber/Neoprene
- Color
- Indigo Artic Grayling Print
- Chain Saw Cut Resistant
- No
Description
The Ankle Deck Boot collection has been crafted specifically for off-shore anglers. Anglers are athletes, and like any athlete they demand the best footwear to help them perform at a high level. We've created a lightweight design with the same slip-resistant Chevron outsole found on our Legacy boots. The ADB is a great option for anyone looking for non-slip and waterproof footwear for like on land or on the water. For those looking for a commercial grade ankle height deck boot please search for the Wheelhouse Boot. This version is in collaboration with FisheWear and features their Artic Grayling print. Front and Rear Pull-On Tabs Non-Marking Slip-Resistant Chevron Outsole 100% Waterproof Bioprene, bio-based rubber foam Anti-microbial moisture wicking XpressCool lining Molded BioLite footbed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.