Shop S FELLAS BY GENUINE GRIP

AthleticSafetyShoe, Blk, Men's, 9-1/2, PR

  • Mfr # 5170-9.5
  • Zoro # G424301674

product price: 
$
80.39
/pr

Key Features

Midsole Material
Polyurethane
Upper Material
Synthetic Leather, TPU
Liner Technology
Aegis
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5170-9.5
Zoro #
G424301674
UPC #
810122390565
Country of Origin
China
Midsole Material
Polyurethane
Upper Material
Synthetic Leather, TPU
Liner Technology
Aegis
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Color
Black
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Closure
Lace Up
Footwear Style
Athletic Shoe
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.92
All-Leather Upper
No
Metatarsal Guard
No
Toe Cap Material
Carbon Nano
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Wet
0.65
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Construction
Cemented
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Item
Athletic Safety Shoe
Chemical-Resisting Sole
No
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Heel - Dry
0.71
Outsole Material
Rubber
Liner Material
Mesh
Slip-Resistance Value - Mark II - Wet
0.8
Toe Type
Safety-Toe
Puncture-Resistant Sole
Yes
Style Number
5170
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Includes Shank
Yes
Shank Material
Plastic
Waterproof
No
Outsole Technology
Slip-Resistant; Oil-Resistant
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Insulated
No
Wire Color
Black

Dimensions

Overall Height
4 in
Size
9 1/2
Width
E

Description

Athletic Safety Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative Yes, Style Number 5170, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.