Shop XTRATUF
See all product information
Create Account
Women's Salmon Sisters 15" Legacy Boot, Brown Kelp Oyster, Size 7
- Mfr # XWL900KO
- Zoro # G124234111
product price:Â
$
164.99
/pr
Free Shipping & Returns
Key Features
Heel Style
Defined
Toe Type
Round
Color
Brown Kelp Oyster
Gender
Women
Footwear Closure Type
Pull-on
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XWL900KO
- Zoro #
- G124234111
- UPC #
- 193715654665
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 7
- Footwear Width
- M
Details
- Heel Style
- Defined
- Toe Type
- Round
- Color
- Brown Kelp Oyster
- Gender
- Women
- Footwear Closure Type
- Pull-on
- Upper Material
- Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber
- Item
- Women's Salmon Sisters 15" Legacy Boot
- Chain Saw Cut Resistant
- No
- Style Number
- XWL900KO
- Waterproof
- Yes
- Outsole Material
- Rubber
Description
The Women's Legacy Boot offers flexible, all-day comfort and the best protection against the broadest range of acids, corrosives and contaminants. This version is in collaboration with the Salmon Sisters and features a Kelp and Oyster print. Recommend half sizes order up 100% Waterproof Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber Non-Marking Slip-Resistant Chevron Outsole Open cell foam insert for all day comfort
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.