DT Nitrile Disposable Gloves, Orange, Large, 1000PK

  • Mfr # XODN46100

  • Zoro # G015960853


product price: $194.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Palm Thickness
6 mil
Color
Orange
Cuff Style
Beaded Cuff
Powdered/Powder-Free
Powder-Free
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XODN46100
Zoro #
G015960853
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
6 mil
Length
9.5 in
Size
Large

Details

Color
Orange
Cuff Style
Beaded Cuff
Powdered/Powder-Free
Powder-Free
Item
Disposable Work Gloves, Nitrile
Material
Nitrile

Description

Xtreme by AMMEX DT Industrial Nitrile Disposable Gloves are diamond textured for an enhanced grip on tools and machinery. Their hi-vis orange color stands out in dark environments to keep hands in plain sight. At 6 mils thick, Xtreme gloves resist punctures as well as permeation by chemicals. They are good for a variety of uses, from automotive to food processing, janitorial/sanitation to manufacturing and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.