TV-Home Theater Full Motion Bracket is designed to hold most 36-in- 70-in TVs and the weight capaci
- Mfr # XMB10131BK
- Zoro # G516082566
product price:Â
$
17.99
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
- XMB10131BK
- Zoro #
- G516082566
- UPC #
- 805106225988
- Country of Origin
- China
Description
Built with quality black steel and a slim design, the Xtreme Home Theater Full Motion Bracket is designed to hold most 36-in- 70-in TVs and the weight capacity of 55lbs/25kgs. The unique universal mounting Full Motion Bracket is compatible with multiple VESAs 100100, 100150, 150100, 150150, 100200, 200200, 300200, 300300, 400200, 400300, 400400, 500500, 600400 and a wide variety of LED & LCD Flat panel TVs. This mount, that is made for conveniency and comfort, provides the user with the best viewing angles with its tilting ability and 90 Degrees swivel design. It is perfect for making your TV the focal point of the room while hiding the hardware. The Xtreme Home Theater Full Motion Bracket is stylish, slim, sleek, and gives a modern look to any space. 0 Degrees-8 Degrees TILT ABILITY VESA Compatible: 5050 - 800600 For use with LED and LCD Flat panel TVs Max supported weight of 132lbs Built-in level for precise mounting