This item is Discontinued.

Xtreme Xtreme XHV11056BLK USB 3.0 to DVI Adapter External USB Video Graphics Card for PC & Mac - Black XHV11056BLK

Xtreme XHV11056BLK USB 3.0 to DVI Adapter External USB Video Graphics Card for PC & Mac - Black (Discontinued)

  • Mfr # XHV11056BLK
  • Zoro # G704044239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XHV11056BLK
Zoro #
G704044239
UPC #
805106225735
Country of Origin
China

Description

The USB 3.0 Graphic Adapter allows you to connect an extra monitor to your desktop PC or Laptop's port. The connected monitor can be configured to either clone your primary screen or extend the Windows desktop allowing visibility of more applications at the same time. The USB 3.0 Graphic Adapter supports up to 6 simultaneous displays, including widescreen displays, extending your desktop and your horizons. It operates at a high resolution of 2048 x 1152.

Features
  • Support microphone input and earphone output
  • Resolution single head up to 2048 x 1152
  • Primary,Extend & Mirror Video Mode
  • Expandable up to 6 display units
Set Includes:
  • Driver CD
  • USB cable
  • USB Graphic Adapter
Specifications
  • Color: Black
  • Type: USB to DVI Adapters
  • High Resolution: 2048 x 1152
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.