This item is Discontinued.

Xtremeair Usa XtremeAir PX12-U30; 30" 900 CFM; LED Lights; Baffle Filter W/ Grease Drain Tunnel; 1.0mm Non-Magnetic Stainless Steel;  Under Cabinet Mount Range Hood PX12-U30

This item is Discontinued.

Xtremeair Usa

XtremeAir PX12-U30; 30" 900 CFM; LED Lights; Baffle Filter W/ Grease Drain Tunnel; 1.0mm Non-Magnetic Stainless Steel; Under Cabinet Mount Range Hood (Discontinued)

Mfr # PX12-U30
Zoro # G903782680
UPC # 851415004028
Country of Origin China
Category Range Hoods
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PX12-U30
Zoro #
G903782680
UPC #
851415004028
Country of Origin
China

Description

Features
  • Mounting Type - Under Cabinet, residential use only.
  • Body Design - Full seamless radius corner construction
  • Material - Super thick 1.0 mm., Non-Magnetic commercial grade high quality stainless steel.
  • Filter - Slanted stainless steel baffle filters - dishwasher-safe.
  • Oil Container - 1 long oil tunnel/container - Stainless steel
  • Motar Blower - 2 ultra quiet motors, 2 squirrel cage blowers.
  • Airflow max - 900 CFM.
  • Noise Level - 1.5 - 6.5 sones or 33 - 55dB
  • Control - 4 speeds screen touch sensitive electronic control w/ blue LED Display
  • Delaye Power Auto Shut Off - Programmable 1-15 minutes
  • Lighting - 2 x 2W energy efficient LED lights
  • Venting - duct only (no recirculation option)
  • Duct Size – 8 in. round duct vent on top
  • Voltage -120V @ 60Hz (USA & Canada Standard)
  • Additional Features - Come with remote control
  • Size – 30 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.