11099 90 watts Universal Laptop Notebook AC Adapter Charger with USB Output
- Mfr # 11099
- Zoro # G803929390
product price:Â
$
40.89
/ea
Key Features
Connector on First End Details
2 x ST Network - Male
Cable Type
Fiber Optic
Cable Characteristic
Patch Cable
Connector on Second End Details
2 x ST Network - Male
Fiber Optic Mode
Multi-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11099
- Zoro #
- G803929390
- UPC #
- 4897054362330
- Country of Origin
- China
Dimensions
- Core/Cladding Diameter
- 50/125 µm
- Cable Length
- 32.81 ft
Details
- Connector on First End Details
- 2 x ST Network - Male
- Cable Type
- Fiber Optic
- Cable Characteristic
- Patch Cable
- Connector on Second End Details
- 2 x ST Network - Male
- Fiber Optic Mode
- Multi-mode
- Product Color
- Orange
- Product Type
- Network Cable
- Connector Type on Second End
- ST Network - Male
- Device Supported
- Network Device
- Environmentally Friendly
- Yes
- Connector Type on First End
- ST Network - Male
Description
We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology, superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth.
Features- Universal Laptop Notebook AC Adapter Charger With USB Output
- Compatible with 15-20 volts laptop with wattage requirement up to 90 Watts
- Double chipset innovation provides constant true voltage automatically with low consumption
- Built with input/output over-temperate, over-voltage, over-power, over-current, short circuit protection
- Innovative connector-designs provide required voltages and polarity automatically
- 10 laptop connectors are to match most of the laptops
- 5.0V / 2.1A USB output fit for cell phones, Tablet PC, MP4, Digital Camera, GPS, etc
- Color: Black
- USB output: 5.0V / 2.1A (10.5W Max)
- Input: AC 100 ~ 240V - 2A(50~60Hz)
- Output: 15V/16V/16.5/18.5V/19V/19.5V/20V 90W Max
- Dimension: 5.2 x 2.3 x 1.2in / 132 x 58 x 30mm(LxWxH)
- Weight: 1.16 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.