11168 3.9 ft. Type-C to 3.5 mm Audio Aux Jack Headphone Adapter USB C Male Extension Cord

  • Mfr # 11168
  • Zoro # G404036473
product price: 
$
21.19
/ea

Key Features

Cable Length
19.69 ft
Color
Orange
Standards
TAA
Features
Printable
Cable Type
Fiber Optic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11168
Zoro #
G404036473
UPC #
4897054365539
Country of Origin
China

Dimensions

Cable Length
19.69 ft
Divider Length
11"
Core/Cladding Diameter
62.5/125 µm
Divider Width
8.5"

Details

Item
Index Divider
Color
Orange
Standards
TAA
Features
Printable
Cable Type
Fiber Optic
Tab Material
Paper
Recycled
Yes
Environmentally Friendly
Yes
Total Number of Dividers
192
Tab Color
Multicolor
Device Supported
Network Device
Number of Holes Punched
3
Tab Title
45299
Fiber Optic Mode
Multi-mode
Connector on First End Details
2 x ST Network - Male
Divider Color
White
Connector on Second End Details
2 x ST Network - Male
Tabs per Set
8
Printer Type Compatibility
Laser
Recycled Content
0.2
Divider Material
Paper

Description

This Aux cable solves the audiocast problem of most type-c mobile devices, you can enjoy the freedom of listening to music to your car stereo, speaker, headphone with it from your type-c cellphone.

Specifications
  • Cable Length: 3.9 ft.
  • Size: 3.5 mm
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews