Shop XTREMPRO

11169 Type-C Port to 3.5 mm 2-in-1 Female Audio Jack Headphone & USB C Cable Adapter

  • Mfr # 11169
  • Zoro # G503991345

product price: 
$
22.49
/ea

Key Features

Cable Length
22.97 ft
Color
Orange
Features
Customizable
Standards
TAA
Cable Type
Fiber Optic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11169
Zoro #
G503991345
UPC #
4897054365546
Country of Origin
China

Dimensions

Cable Length
22.97 ft
Divider Length
11"
Core/Cladding Diameter
62.5/125 µm
Divider Width
8.5"

Details

Item
Ballpoint Pen
Color
Orange
Features
Customizable
Standards
TAA
Cable Type
Fiber Optic
Printer Type Compatibility
Laser
Product Series
3
Divider Material
Paper
Clip Material
Metal
Pen Point
Fine
Total Number of Dividers
240
Tab Material
Paper
Tab Title
45301
Barrel Material
Stainless Steel
Device Supported
Network Device
Grip Type
Non-slip
Ink Color
Black
Connector on First End Details
2 x ST Network - Male
Printer Compatibility
Yes
Number of Holes Punched
3
Environmentally Friendly
Yes
Tabs per Set
10
Retractable
Yes
Recycled
Yes
Tab Color
Multicolor
Recycled Content
0.2
Divider Color
White
Fiber Optic Mode
Multi-mode
Refillable
Yes
Connector on Second End Details
2 x ST Network - Male

Description

Features
  • Type C Port to 3.5mm, 2 in 1, Female Audio Jack Headphone and USB C Cable Adapter
  • This aux converter is a great solution for you connect the 3.5 mm headphone to your USBC devices which have no Headphone Jack
  • High Compatibility: Compatible with most of Type-C port devices and also it fits for the latest cell phone / Smartphone w/ USB-C port
  • This product is 2 in 1 Design dedicated to enabling you to play audio from your phone w/ type C interface on your headphones, It is easy to install to your device
  • You can enjoy music everywhere. It also supports phone communication
  • The branch cable of USB Type C female work with charging function can let you connect the mobile phone, car stereo, Speaker to enjoy music
  • Plug and play, suits for type C smartphones with the 3.5mm headphone jack
Specifications
  • Cable Length: 0.49'
  • Size: 150 mm
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.